H-Shaped Retort Base
Catalog # 470345-860
Supplier: Wards
Specifications
- Description:H-shaped retort base
- Cat. no.:470345-860
Specifications
About this item
H-shaped retort base with an 8×8" heavy-duty cast iron base in blue. The base ensures stability and strength for retort stands and setups in laboratory environments.
- H-shaped frame retort base made of chemical-resistant cast iron with a blue coating
- The four-point base weighs 7.3 lbs. providing superb stability for experiments and setups
- Base accommodates 11 mm (0.4") rods (sold separately) secured with a tightening screw
- Durable and sturdy construction of this set makes it an excellent choice for science classrooms
H-frame retort base lab stands are used in every area of science, especially chemistry, for holding and manipulating an experimental apparatus. This retort stand is made of chemical-resistant cast iron, and features a hole, suitable for rods with an 11 mm metric thread. Stand measures 8" long, 8" wide, and approximately 3" in height. Sturdy construction and economical cost makes this base an excellent choice for science classrooms.