Tripod Stand
Tripod stand, 20.9 cm (8.26"), 11.9 cm (4.7")
Catalog # 470345-922
Supplier: Wards
Supplier #: CH0647E
Jump to:
Product Details & Documents
Circular tripod stand made of nickel-plated steel wire, offering stability and support for laboratory equipment and apparatus.
- 8.26" height
- 4.7" outer diameter ring
- Nickel-plated steel wire
- Legs are 6" apart from one another
This 8" tall steel wire tripod stand is nickel-plated with a circular ring platform and is perfect for any lab that might need to set something circular in a stable and secure place. Its ring bears a 4.7" diameter and its feet stand 6" apart from one another, allowing for a diverse array of configurations amidst limited lab space.
Specifications
- Ext.Ø:11.9 cm (4.7")
- Description:Tripod stand
- Height:20.9 cm (8.26")
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



