Centrifuge Tube with Screw Cap
Catalog #: 470343-964
Supplier: Wards
Specifications
- Description:Centrifuge tube with screw cap
- Cat. no.:470343-964
Specifications
About this item
Conical centrifuge tube made of borosilicate glass with a 15 ml capacity, featuring 0.2 ml graduations, and equipped with a screw cap for secure sealing and precise sample containment.
- Made from high quality, heavy-duty borosilicate 3.3 glass
- 15 ml capacity, with white printed scale in 0.2 ml graduations
- Features conical shape and is fitted with a screw cap
- Conical shape tube measures 15 mm (0.6") outer diameter and 120 mm (4.7") tall
- Superior chemical durability and heat tolerance. Designed for use in professional laboratories, but is an ideal choice for science classrooms
Tube has white printed scale with 0.2 ml graduations, and measures 120 mm (4.7") tall, and has a body diameter of 15 mm (0.6") autoclavable, with superior chemical durability. Low temperature gradient- can withstand high temperatures and thermal shocks. Eisco Borosilicate glass has the following heat tolerances: strain point 515 °C, annealing point 565 °C, softening point 820 °C.
Customers Who Bought This Also Bought