Hardwood Double Burette Stand
Catalog #: 470345-494
Supplier: Wards
Specifications
- Description:Hardwood double burette stand
- Cat. no.:470345-494
Specifications
About this item
Double burette stand crafted from seasoned hardwood.
- Burette stand with sturdy seasoned hardwood construction will stand up to wear and tear in the lab
- Stand can accomodate two burettes up to 10 mm in diameter.
- Wooden base (300×100 mm) with threaded hole, wooden support dowel (460×16 mm), and double sided clamp with three nylon thumb screws included
- Designed for use in professional laboratories, also an ideal choice for science classrooms
Double burette rack made of seasoned hardwood stands 19.5" tall with double arm to hold a burette on each side. Smallest allowable diameter burette or tube is 10 mm diameter. Base measures 298.45×107.95 mm (11.75x4.25") with a threaded hole for the wooden support dowel. Black nylon thumb screws. Flasks and burette in picture not included.
Customers Who Bought This Also Bought