Heavy-Duty Beaker Tongs
Catalog #: 470345-086
Supplier: Wards
Specifications
- Length:12"
- Description:Heavy-duty beaker tongs
- Cat. no.:470345-086
Specifications
About this item
These 12" long stainless steel tongs with cork-lined jaws and a riveted joint are ideal for handling hot beakers ranging from 100 to 1500 ml capacities.
- Heavy-duty beaker tongs made from stainless steel
- Designed with a riveted joint for increased strength
- Cork-lined jaws for use with hot beakers and glassware
- Measures approximately 12" long, 4.25" wide
Heavy-duty beaker tongs feature a riveted joint for increased strength, and a cork-lined jaw for handling hot beakers and glassware. Permits handling of hot beakers from 100 to 1500 ml capacities.
Customers Who Bought This Also Bought