Order Entry
Canada
ContactUsLinkComponent
Crucible Tongs with Straight Tips
Crucible Tongs with Straight Tips
Catalog # 470343-950
Supplier:  Wards
undefined
Crucible Tongs with Straight Tips
Catalog # 470343-950
Supplier:  Wards
Supplier Number:  CH0729B

Specifications

  • Description:
    Crucible tongs with straight tips
  • Length:
    9.5"
  • Cat. no.:
    470343-950

Specifications

About this item

These metal tongs feature a bow design and straight serrated tips. They provide a secure grip for crucibles in laboratory settings.

  • General-purpose, metal crucible tongs
  • Straight, serrated tips and bow
  • Tongs measure 9.5" in length
  • Perfect for any classroom or laboratory

General-purpose metal crucible tongs with small bow. Straight, serrated tips. Useful for grasping hot crucibles, evaporating dishes, or small flasks and beakers. Tongs measure 9.5" in total length, and 3.25" wide when closed. Each tip is approximately 0.9" long, and bow can hold items with a minimum diameter of 1".