Steel Ring Support Plate
Catalog #: 470344-946
Supplier: Wards
Specifications
- Description:Steel ring support plate
- Cat. no.:470344-946
Specifications
About this item
Steel ring support plate with a 3.75" diameter, offers a stable and heat-resistant surface for holding glassware and other lab equipment during heating or chemical reactions.
- Steel support plate for lab use
- 3.75" diameter plate
- 6" stem length
- 8 mm stem diameter, 1 mm plate thickness
- Great addition to any lab setup
This steel support plate has a 3.75" diameter with a 6" stem length for an 8.75" total length. It is a versatile and durable component of any lab setup.
Customers Who Bought This Also Bought