Hardwood Single Burette Stand
Catalog #: 470344-812
Supplier: Wards
Specifications
- Description:Hardwood single burette stand
- Cat. no.:470344-812
Specifications
About this item
Single burette stand crafted from seasoned hardwood.
- Burette stand with sturdy, seasoned hardwood construction will stand up to wear and tear in the lab
- Stand can accommodate 1 burette up to 10 mm in diameter
- Wooden base (200×100 mm) with threaded hole, wooden support dowel (460×16 mm), and clamp with 2 nylon thumb screws included
- Designed for use in professional laboratories, also an ideal choice for science classrooms
Single burette rack made of seasoned hardwood stands 19.5" tall with single arm to hold a burette. Smallest allowable diameter burette or tube is 10 mm diameter. Base measures 7.75×4.25" (196.85×107.95 mm) with a threaded hole for the wooden support dowel. Black nylon thumb screws. Flasks and burette in picture not included.
Customers Who Bought This Also Bought