Order Entry
Canada
Orders LinkContactUsLinkComponent
 

Synthware Stopcock, Teflon®, 120° Bore

Stopcock, 120° bore, Teflon®, 8 mm, 2 mm, 15.2/30
  60005-144
 :  S411530
Synthware Stopcock, Teflon®, 120° Bore
  60005-144
Synthware Stopcock, Teflon®, 120° Bore
Synthware Stopcock, Teflon®, 120° Bore

Stopcock, 120° bore, Teflon®, 8 mm, 2 mm, 15.2/30

 
$173.27
 
   
Each
 
 

A (1:5 taper) Teflon® stopcock with three sidearms sealed 120° apart.

  • Heavy wall construction
  • 33 expansion borosilicate glass

Plug has a bore to allow connection of any two arms at once.

 
  • Description:
    Stopcock, 120° bore
  • Material:
    Teflon®
  • Stem O.D.:
    8 mm
  • Bore size:
    2 mm
  • Plug size:
    15.2/30