Order Entry
Canada
ContactUsLinkComponent
Synthware High Vacuum Valve, PTFE, O-Ring, 90°
Synthware High Vacuum Valve, PTFE, O-Ring, 90°
Catalog # 60005-228
Supplier:  Kemtech America
Minority or Woman-Owned Business Enterprise
Small Business Enterprise
undefined
Synthware High Vacuum Valve, PTFE, O-Ring, 90°
Catalog # 60005-228
Supplier:  Kemtech America
Supplier Number:  S550004
Minority or Woman-Owned Business Enterprise
Small Business Enterprise

Specifications

  • Description:
    High vacuum valve, PTFE, O-Ring, 90°
  • Cat. no.:
    60005-228
  • Valve Size:
    0 - 4 mm
  • Supplier No.:
    S550004

Specifications

About this item

Valves feature two 9 mm O.D. sidearms sealed to the barrel at a 90° angle to one another.

  • Heavy wall construction
  • 33 expansion Borosilicate glass

The non-rotating PTFE plug has three O-Rings. The tip O-Ring makes the primary seal on the precision formed taper seat.