Order Entry
Canada
Orders LinkContactUsLinkComponent
Eisco Contour Map Demonstration Model

Eisco Contour Map Demonstration Model

Contour map demonstration model, 20", 18", 7"
Catalog # 470350-638
Supplier:   Wards
Supplier #:  BD16102
Eisco Contour Map Demonstration Model
Catalog # 470350-638
Supplier:  Wards
Eisco Contour Map Demonstration Model
Eisco Contour Map Demonstration Model

Contour map demonstration model, 20", 18", 7"

Price
$351.35
Log in for availability
Each
Product Details & Documents

Lifelike, durable 3D contour map model for teaching, featuring hills, valleys, ridges, and more, with a keycard for identification, hand-painted details, and expert design.

  • Three-dimensional contour map teaching demonstration model for the study of contours features a realistic design built from a custom mold
  • Separates into multiple parts - Shows hills, valleys, ridges, saddles, draws, spurs, cliffs, cuts and fillswith lifelike design built from a custom mold
  • Designed by subject matter experts and hand-painted using vibrant eco-friendly paint
  • Made of polyvinyl chloride (PVC) plastic for durability and mounted onto base
  • Includes keycard for easy identification
  • Great for using during demonstrations in the classroom

Three-dimensional contour map model for the study of contours features a realistic design built from a custom mold. It is made from polyvinyl chloride (PVC) plastic for durability, designed by subject matter experts, and hand-painted using vibrant eco-friendly paint. Separates into multiple parts. Shows hills, valleys, ridges, saddles, draws, spurs, cliffs, cuts and fills. Includes keycard for easy identification. Great for using during demonstrations in the classroom.

Size: 18"Lx20"Wx7"H.

Specifications
  • Description:
    Contour map demonstration model
  • Height:
    7"
  • Length:
    18"
  • Width:
    20"