Alsto JC5030 Jaw Crusher
Supplier: KLEN INTERNATIONAL (74) PTY LTD.
Certificates
About this item
The Alsto JC5030 is the largest jaw crusher. A high capacity unit suitable for laboratory use and plant applications. Rugged construction and high reduction capabilities together with low maintenance requirements make it outstanding for a large variety of applications.
- Large input particle size capability
- 500×300 mm jaw opening allows for lump sizes of up to 250 mm
- 30 mm product size allows for fast, efficient reduction with a high throughput of 15,000 kg/hr
- Simple and effective single toggle design reduces maintenance and repair time
- Fast and easy jaw gap adjustment, ensuring positive control of product sizing
- Hard wearing jaw plates and side liners
- Installation flexibility, allowing for many different applications
- Full and effective drive guarding ensures operator safety
- Reversible and interchangeable jaw plates for longer life
- Hard wearing, easily replaceable jaw plates and side liners
The Alsto JC5030 jaw crusher is the largest crusher and is a high capacity unit suitable for laboratory use where very large particle sizes are encountered and also plant applications. It’s rugged construction and high reduction capabilities together with low maintenance requirements make it an outstanding workhorse for a large variety of applications.
Specifications
- Catalog No:
- 76638-298
- 76638-300
- Model:
- JC5030
- JC5030
- Final fineness:
- 30 mm normal product size; 75 mm max. product size
- 30 mm normal product size; 75 mm max. product size
- Material feed size:
- 250 mm (max.)
- 250 mm (max.)
- Throughput:
- 15,000 kg/h
- 15,000 kg/h
Specifications
Customers Who Bought This Also Bought