Elite Cleanroom ESD Chair, ISO 5 ESD
Catalog #: 76423-144
Supplier: BioFit
Specifications
- Description:Chair with 20" ø adj. footring
- Model:76423-144
- Frame colour/finish:Chrome
- Seat/back color:Microcon blue vinyl
- Seat dimensions:18W×17D×3"T
- Backrest dimensions:15.5W×14.5"H
- For use with:Medium benches
- Frame material:28.7" wide cast aluminum
- Cat. no.:76423-144
- Seat Height:19 - 26"
- Foot Style:Glides
Specifications
About this item
Elite Series chairs boast a number of ergonomic features and benefits that make them a popular choice for laboratory, healthcare, education and technical workspaces. The ergonomic design enhances user comfort and productivity when sitting for prolonged periods.
- ISO 5 Cleanroom ESD combination chair
- Easily adjust seat-height from seated position
- Height and tilt adjustable backrests with lumbar support
- Dual-wheel resistance casters enhance user safety by inhibiting seating from rolling away on hard floors or 2" high polyamide glides
- Adjustable and fixed height footrings
Seating solutions are crafted with user comfort, health and wellbeing in mind. Products meet or exceed rigorous industry standards and nearly all carry a 13-year warranty with a lifetime warranty on the pneumatic mechanisms.
The products are renowned for proven performance and reliability, backed by a history of over 75 years improving the workplace experience by providing ergonomic seating for laboratory, healthcare, technology, education, industrial, office and custom applications.
Customers Who Bought This Also Bought