Order Entry
Canada
ContactUsLinkComponent
 
VWR® PurFlock Ultra 6" Sterile Revised Ultrafine Flock Swab with Polystyrene Handle, 80 mm Breakpoint
Catalog # 76628-392
Supplier:  VWR International
undefined
VWR® PurFlock Ultra 6" Sterile Revised Ultrafine Flock Swab with Polystyrene Handle, 80 mm Breakpoint
Catalog # 76628-392
Supplier:  VWR International

Specifications

  • Sterility:
    Sterile
  • Description:
    PurFlock Ultra, ultrafine tip, 80 mm breakpoint
  • Cat. no.:
    76628-392
  • Tip Diameter:
    3.556 mm (0.14")
  • Overall Length:
    153.4 mm (6.04")

Specifications

About this item

Ultrafine sterile flock tipped applicator with plastic handle (80 mm breakpoint).

  • New design is ideal for nasopharyngeal swabbing
  • Excellent absorption and elution of specimens
  • Quality medical grade materials
  • Highly absorbent ultrafine flock tip
  • Soft and smooth tip material comprised of polyester bicomponent fiber
  • Polystyrene handle with 80 mm breakpoint
  • Made in USA

This medical grade flocked swab is ideal for nasopharyngeal sample collection, specimen collection, rapid diagnostic testing, and forensic evidence collection.

Packaging: 10 boxes of 50 individually wrapped swabs.