VWR® PurFlock Ultra 6" Sterile Standard Flock Swab with Polystyrene Handle, 80 mm Breakpoint
Catalog # 76628-390
Supplier: VWR International
Specifications
- Sterility:Sterile
- Description:PurFlock Ultra, standard tip, 80 mm breakpoint
- Cat. no.:76628-390
- Tip Diameter:5.08 mm (0.2")
- Overall Length:153.4 mm (6.04")
Specifications
About this item
Ultrafine sterile flock tipped applicator with plastic handle (80 mm breakpoint).
- Standard flock tip
- Tip material is comprised of polyester bicomponent fiber
- Polystyrene handle with breakpoint at 80 mm
- Made in USA
Swabs are designed for collection of bacteria or micro-organisms, rapid diagnostics testing, specimen collection, buccal cell collection, forensic evidence collection, and DNA testing.
Packaging: 10 boxes of 50 individually wrapped swabs.