Order Entry
Canada
ContactUsLinkComponent
BioFit Rexford ESD Round Seat Stools
BioFit Rexford ESD Round Seat Stools
Supplier:  BioFit
Certificates
undefined
BioFit Rexford ESD Round Seat Stools
Supplier:  BioFit

Specifications

  • Catalog No:
  • 76423-120
  • 76423-122
  • 76423-118
  • Model:
  • Stool, no footring
  • Stool with 21" fixed footring
  • Stool with 20" Ø adj. footring
  • For use with:
  • Medium height benches
  • Low benches/desks
  • Medium height benches
  • Frame colour/finish:
  • Chrome
  • Chrome
  • Chrome
  • Frame material:
  • 25.6" high profile cast aluminum
  • 23" tubular steel
  • 25.6" high profile cast aluminum
  • Seat dimensions:
  • 16D×3.5"T
  • 16D×T3.5"T
  • 16D×T3.5"T

Specifications

Frequently Bought Together