Order Entry
Canada
ContactUsLinkComponent
 
VWR® UV/Visible Spectrophotometer, P6
  76644-698
undefined
VWR® UV/Visible Spectrophotometer, P6
  76644-698

 

  • Model:
    P6
  • Absorbance range:
    –0,3 - +3,0 A
  • Light source:
    Tungsten/deuterium
  • Description:
    UV/Visible spectrophotometer
  • W×D×H:
    456×360×185 mm
  • Wavelength accuracy:
    ±0.5 nm
  • Photometric range:
    0 - 200% T
  • Scan speed:
    5000 nm/min
  • Spectral bandwidth:
    1.5 nm
  • Wavelength repeatability:
    ≤0.3 nm
  • Weight:
    11 kg
  • Spectral Range:
    190 - 1100 nm
  • Cat. no.:
    76644-698

 

 

The P6 UV/Visible single beam spectrophotometer is an easy to use instrument with advanced performance.

  • Highly accurate and reliable
  • Simple, elegant design with aluminum base
  • Wireless tablet control
  • Easy to change lamp
  • User friendly interface
  • 64 GB internal storage capabilites
  • USB-C, WI-FI, Bluetooth, HDMI connectivity

Provides several basic functions, such as photometry test, multi wavelength scanning, kinetics, quantitation test, spectrum scanning and biological methods.

 : More accessories are available and also many parts from the first generation can be used as well. For more information, please contact our quotation teams or your local Avantor sales representative.
 : The instrument is equipped with a manual 4 position cell changer and is shipped with software, sample cuvettes (glass/quartz), tablet PC, power cords (EU/UK/CH), USB cable and dust cover.

Cuvettes