Cole-Parmer® ST-200 Series Ultra-Thin Magnetic Stirrer, Antylia Scientific
Catalog # 76640-530
Supplier: Antyila Scientific
Specifications
- Description:Cole-Parmer® ST-200D-UT ultra-thin magnetic stirrer with timer
- W×D×H:180×110×130 mm (7×4.3×0.5")
- Max. stirring capacity H₂O:1 L
- Timer:0 - 9 h
- Cat. no.:76640-530
- Electrical:100/240 V, 50/60 Hz
- Speed Range:20 - 1500 rpm
- Maximum Capacity:1 kg
- Top Plate Dimensions:Ø 10 cm (4")
- Top Plate Material:Polyester
Specifications
About this item
Ultra slim design saves valuable space.
- Simple touch and slide operation
- LCD display with real time parameters
- Built in timer can be set for up to 9 hours or continuous operation
- No.of stirring position: 1
Ultra flat stirrer utilizes advanced magnetic coil technology providing lighter, quieter, and wear-free operation. The unique design makes the stirrer thinner and lighter to be easily stored when not in use, saving valuable bench space.
Multiple stirring options allow a choice between one direction or reversing every 45 seconds for thorough mixing.
Certifications: IP Protection Class according to DIN EN 60529: IP 65
Delivery: Supplied with power cord and AC adapter.