To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:
- • State issued document with your organization's Federal Tax ID Number
- • State issued document with your organization's Resale Tax ID Number
- • City or County issued Business License
- • State Department of Health Services License
- • Any other ID issued by the State that includes the business name & address
* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. VWR will not lift restrictions for residential shipping addresses.
Specifications
- Ambidextrous/Hand-specific:Ambidextrous
- Glove Color:Black
- Glove size:10
- Length:32" (813 mm)
- Material:Neoprene
- Model:55-305
- Cuff style:Beaded
- Palm thickness:20 mil
- Cuff thickness:20 mil
- Finish:Non-clean, fully dipped
- Cat. no.:76413-634
Specifications
About this item
Non-clean/non sterile neoprene RABS/Isolator gloves for use in 254 mm (10") ports.
- Effective protection for medium duty chemical environments
- Port size: 254 mm (10")
- Exceptional chemical resistance against most acids, alcohols, oils, lubricants, and hydrocarbons
- Medium thickness (20 mil/0.51 mm) increases dexterity, which improves the ability to manipulate objects
- Unlined for effective cleaning
AlphaTec® Neoprene Isolator Gloves 55-305 are EN ISO 374-certified for chemical resistance, offering wearer protection against most acids, alcohols, oils, and lubricants. The unlined design of AlphaTec®, Neoprene Isolator Gloves 55-305 lessens the chance of chemical absorption and related contamination risks. These neoprene gloves also feature a practical, ambidextrous design, making donning easy. The 55-305 glove series features EN ISO 388 certification for abrasion resistance, granting them greater durability.