AlphaTec® Neoprene Isolator Gloves, 55-308 Series, Ansell
76413-640
- Glove Color:Black
- Glove size:10
- Ambidextrous/Hand-specific:Ambidextrous
- Material:Neoprene
- Length:32" (813 mm)
- Model:55-308
- Cuff style:Beaded
- Palm thickness:30 mil
- Cuff thickness:30 mil
- Finish:Non-clean, fully dipped
- Cat. no.:76413-640
Non-clean/non sterile neoprene RABS/Isolator gloves for use in 305 mm (12") ports.
- Effective protection for heavy duty chemical environments
- Port size: 305 mm (12")
- Exceptional chemical resistance against most acids, alcohols, oils, lubricants, and hydrocarbons
- Heavyweight thickness (30 mil/0.76 mm) increases durability, augmenting chemical and physical resistance
- Unlined for effective cleaning
AlphaTec® Neoprene RABS and Isolator gloves deliver exceptional chemical resistance against most acids, alcohols, oils, lubricants, and hydrocarbons. They offer strong physical protection against abrasions and good protection against cuts and punctures.
: CE 0493, EN 374:2003, EN 388:2003, EN 388:2016 +A1:2018, EN ISO 21420:2020, EN ISO 374-1:2016, EN ISO 374-5:2016, EN ISO 374-5:2016, EN ISO 374-1:2016, EN 388:2016, EN 420:2003 + A1:2009, Category III, UKCA 0321.
: 1 pair per black sealed plastic bag; 10 pairs per shipper carton.