To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:
- • State issued document with your organization's Federal Tax ID Number
- • State issued document with your organization's Resale Tax ID Number
- • City or County issued Business License
- • State Department of Health Services License
- • Any other ID issued by the State that includes the business name & address
* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. VWR will not lift restrictions for residential shipping addresses.
Specifications
- Ambidextrous/Hand-specific:Ambidextrous
- Glove Color:Black
- Glove size:10
- Length:32" (813 mm)
- Material:Neoprene
- Model:55-303
- Cuff style:Beaded
- Palm thickness:30 mil
- Cuff thickness:30 mil
- Finish:Non-clean, fully dipped
- Cat. no.:76413-632
Specifications
About this item
Non-clean/non sterile neoprene RABS/Isolator gloves for use in 203 mm (8") ports.
- Effective protection for heavy duty chemical environments
- Port size: 203 mm (8")
- Exceptional chemical resistance against most acids, alcohols, oils, lubricants and hydrocarbons
- Heavyweight thickness (30 mil/0.76 mm) increases durability, augmenting chemical and physical resistance
- Unlined for effective cleaning
AlphaTec® Neoprene RABS and Isolator gloves deliver exceptional chemical resistance against most acids, alcohols, oils, lubricants, and hydrocarbons. They offer strong physical protection against abrasions and good protection against cuts and punctures.