Order Entry
Canada
ContactUsLinkComponent
Cole-Parmer® DC-400 Automatic Desiccator Cabinet with Gas Purge Port, Antylia Scientific
Cole-Parmer® DC-400 Automatic Desiccator Cabinet with Gas Purge Port, Antylia Scientific
Catalog # 76640-526
Supplier:  Antyila Scientific
undefined
Cole-Parmer® DC-400 Automatic Desiccator Cabinet with Gas Purge Port, Antylia Scientific
Catalog # 76640-526
Supplier:  Antyila Scientific
Supplier Number:  78902-86

Specifications

  • Color:
    Clear
  • Description:
    Cole-Parmer® DC-400 automatic desiccator cabinet with N₂ purge port, 3 - 20% RH
  • Environmentally Preferable:
  • Int. dimensions:
    33×33×33.5 cm (13×13×13.2")
  • Exterior dimensions:
    43.3×40×43.3 cm (17×15.7×17")
  • Cat. no.:
    76640-526
  • Electrical:
    110 V, 50/60 Hz
  • No. of Shelves:
    1
  • Chamber Size:
    50 L (1.76 cu. ft.)

Specifications

About this item

Gas purge port for applications requiring a dry inert gas.

  • Nitrogen flowmeter allows humidity control from 3 to 20% RH
  • Built-in digital hygrometer allows easy monitoring of RH
  • View samples through acrylic viewing panels

Keep the moisture level very low using a desiccator with a gas purge port. Gas purge port allows for the flow of dry inert gas to further reduce the humidity in the cabinet—ideal for moisture-proof and anti-oxidation storage applications.

The electronic dehumidification system includes a permanent desiccant and a hygrometer to keep the relative humidity level at a constant level. The desiccant automatically recycles by discharging absorbed moisture through an external shutter. Once it is recycled, desiccant is ready to absorb moisture again.

Aluminum frame and stainless steel shelf offer excellent durability. Stainless steel shelf has holes to ensure uniform humidity throughout chamber. A lock and key allow you to securely lock the cabinet to prevent unauthorized access.

Delivery: Supplied with one stainless steel shelf and a key.