Eisco® 9-Piece Slotted Mass Set with Hanger, Zinc Casted
470344-220
: Wards
- Environmentally Preferable:
- Cat. no.:470344-220
- Weight:1000 g
- Includes:9×100 g with 100 g hanger
- No. of Weights:9
Set of 9 slotted masses with a hanger, made of powder-coated, die-cast zinc and stamped for easy identification.
- Includes 9 individually calibrated 100 g slotted masses and a 100 g mass hanger with hook
- Total weight of set is 1000 g
- Made of die-cast zinc and powder-coated to ensure durability and long life
- Each piece is stamped to identify its mass
- Good classroom tool for demonstrations on force and balance
Slotted mass set comprised of four individual 100 g masses and one 100 g hanger. Die-cast in zinc and powder-coated to ensure durability and long life. Each piece is stamped to identify its mass value. Masses are slotted allowing individual weights to be removed with ease. Good classroom tool for demonstrations on force and balance.