Order Entry
Canada
Orders LinkContactUsLinkComponent
Trinocular Compound Microscopes with Moticam, Camera Bundle, Panthera E2

Trinocular Compound Microscopes with Moticam, Camera Bundle, Panthera E2

Supplier:   Motic
Trinocular Compound Microscopes with Moticam, Camera Bundle, Panthera E2
Supplier:  Motic
Certificates
Trinocular Compound Microscopes with Moticam, Camera Bundle, Panthera E2
Trinocular Compound Microscopes with Moticam, Camera Bundle, Panthera E2

1 Options Available Below

Product Details & Documents

With the new microscope Series Panthera E2, your decision is distinct. This microscope series allows to experience life sciences in a new way, with best possible learning effect. From now on, you achieve your teaching goals in the easiest way, with highest precision and accuracy that meet all your intentions in mind. Even in a small lab with a small budget, these new technologies from Motic will convince you.

  • Panthera E2
  • Trinocular head Siedentopf type 25° inclined, 360° swiveling,
  • UC Widefield high eyepoint eyepiece UC-WF10×/20 mm
  • With diopter adjustment on both eyepieces and rubber eyecups
  • Reversed quadruple nosepiece
  • LED light indicator
  • Moticam BMH4000X
  • 1920×1080 HDMI monitor with attachable microscopy camera with 4K(3840×2160) resolution in SD card
  • 4K through HDMI
  • 20 fps at 3840×2160 through USB connection
  • 12 V power adapter, CS ring, Motic 4-dot calibration slide, dust cap, manual, 12 mm focusable lens, 30 mm and 38 mm eyepiece adapters, macro tube, macro calibration card
  • Motic Images Plus 3.1 for Windows/macOS
  • Moticam BTI10
  • 10" LCD Android tablet with 1280×800 screen resolution
  • Connection Wi-Fi (2.4 and 5 GHz), Ethernet
  • WiFi resolution 4 MP (2592×1520 pixels) captured resolution
  • WiFi output (802.1 a/b/g/n/ac supporting both hot-spot mode or using existing WiFi network)
  • Preloaded optimized MotiConnect app

The Moticam BMH4000X is a camera that was designed for ease of use and the ability to output fast live images at 4K (3840×2160) pixels in full HD. Unlike other cameras, the Moticam BMH4000X can be connected to a computer or through HDMI. Simply plug the camera through the HDMI port and display images with the use of the onboard software and a USB mouse through the built-in 11.6" LCD screen, or connect your camera through USB to a Windows, Mac or Linux computer.

The Moticam BTI10 unlike other Moticams is combined with a 4.0 MP and a 10" android tablet that will deliver fast live images up to 30 fps on any trinocular microscope with the right C-mount adapter. With the convenience of a detachable tablet and WiFi image data transfer, the flexibility to capture images and bring your images anywhere has never been so easy.

Ordering information: Contact your Avantor representative to learn more about this and other motic solutions. All motic products come with a one-year electrical and five-year mechanical warranty.

Delivery information: Digital camera bundle comes with Panthera E2 Trinocular, Moticam BMH4000 or Moticam BTI10, compatible C-mount adapter.

Product Family Options

Product Information

  • Availability
    Price
  • CA76635-302
    Panthera E2 trinocular compound microscope with Moticam BMH4000
    Panthera E2 trinocular compound microscope with Moticam BMH4000
    Discontinued
    Supplier Number: -
  • CA76635-304
    Panthera E2 trinocular compound microscope with Moticam BTI10
    Panthera E2 trinocular compound microscope with Moticam BTI10
    Log in for availability
    Log in for availability
    Each
    Each - $3,943.60
    $3,943.60
    Each
       $3,943.60
    Minimum order quantity is 1

    Supplier Number: 1100403300212
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.