Order Entry
Canada
Orders LinkContactUsLinkComponent
Coriolis® Micro Air Sampler, Bertin Instruments

Coriolis® Micro Air Sampler, Bertin Instruments

Coriolis® Micro air sampler, 100 - 300 L/min
Catalog # 76636-418
Supplier:   BERTIN CORP
Supplier #:  P001080-CORM0-A.0
Coriolis® Micro Air Sampler, Bertin Instruments
Catalog # 76636-418
Supplier:  BERTIN CORP
Coriolis® Micro Air Sampler, Bertin Instruments
Coriolis® Micro Air Sampler, Bertin Instruments

Coriolis® Micro air sampler, 100 - 300 L/min

Price
$18,964.76
Log in for availability
Each
Minimum order quantity is 1
Product Details & Documents

Coriolis® Micro is a portable biological air sampler for indoor or outdoor air bio-contamination monitoring. The equipment concentrates airborne particles in a liquid sample that can be analysed afterwards using microbiological techniques.

  • Concentrates airborne particles in a liquid sample
  • Compatible with culture and molecular biology standard methods (qPCR included)
  • Easy decontamination (hydrogen peroxide)
  • Autonomy on battery of 1 hour
  • Optional longer collection system up to 6 hours

Sample types include toxins, virus, bacteria, moulds, pollens, and spores.

Suitable for environmental and pollution research, pharmaceutical, food and veterinary industries, biomedical and health environments.

Accessories information: Plastic cones are used with a screw cap to facilitate the transport and preservation of samples. Sterile and nonsterile cones and caps are available (ready to use doses).

The long-time monitoring option allows the user to maintain constant liquid volume over a longer collection period. External power source is required.

Specifications
  • Flow rate:
    100 - 300 L/min
  • Description:
    Coriolis® Micro air sampler
  • Cat. No.:
    76636-418
  • Particle size:
    0.5 - 50 µm
  • W×D×H:
    220×330×360 mm
  • Weight:
    3 kg (with battery)
Accessories

Product Information

  • Catalog #
    Availability
    Price
  • Coriolis® Micro box shipment
    Coriolis® Micro box shipment
    76636-426
    Log in for availability
    Each - $1,170.70

Product Information

  • Catalog #
    Availability
    Price
  • Coriolis® Micro 6 hour extended monitoring
    Coriolis® Micro 6 hour extended monitoring
    76636-424
    Log in for availability
    Each - $9,123.19

Product Information

  • Catalog #
    Availability
    Price
  • Tripod and platform
    Tripod and platform
    76636-448
    Log in for availability
    Each - $1,573.49

Product Information

  • Catalog #
    Availability
    Price
  • Collection Liquid, 250 ml bottle
    Collection Liquid, 250 ml bottle
    76636-442
    Log in for availability
    Each - $176.72

Product Information

  • Catalog #
    Availability
    Price
  • Tubing kit
    Tubing kit
    76636-444
    Log in for availability
    Each - $131.23

Product Information

  • Catalog #
    Availability
    Price
  • Coriolis® Micro cone
    Coriolis® Micro cone
    76636-428
    Log in for availability
    Each - $285.59

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.