Moticam® S Series sCMOS Cameras, Motic
Supplier: Motic
Certificates
About this item
Moticam® S Series - High grade sCMOS cameras for an ultimate imaging result.
- High-resolution USB cameras
- Affordable with high-quality imaging
- All-in-one-box with accessories and software included
- Multi-platform software- runs on IOS, Android, Windows, Linux
Motics new sCMOS cameras, designed by German engineers and manufactured by professionals represent an impressive impetus to microscope camera performance. With a member of this product line the door for new application fields opens wide. The accelerated data readout enables to work on fast phenomena in biology and industry.
Delivery: Package includes CS ring adaptor, USB 3.1 cable, Motic 4-dot calibration slide, Motic Images Plus 3.0 for PC/OSX/Linux.
Specifications
- Catalog No:
- CA76635-286
- CA76635-288
- CA76635-290
- CA76635-292
- CA76635-294
- CA76635-296
- CA76635-298
- Model:
- S1
- S3
- PROS5 Lite
- S6
- PROS5 Plus
- S12
- S20
- Sensor:
- sCMOS
- sCMOS
- sCMOS
- sCMOS
- sCMOS
- sCMOS
- sCMOS
- Sensor size:
- 1/3"
- 1/2.8"
- 2/3"
- 1/1.8"
- 2/3"
- 1/1.7"
- 1"
- Pixel size:
- 3.75×3.75 μm
- 2.5×2.5 μm
- 3.45×3.45 μm
- 2.4×2.4 μm
- 3.45×3.45 μm
- 1.85×1.85 μm
- 2.4×2.4 μm
- Scan:
- Progressive scan
- Progressive scan
- Progressive scan
- Progressive scan
- Progressive scan
- Progressive scan
- Progressive scan
- Frame rate:
- Max. fps: 1280×960 @ 120 fps; 640×480 @ 240 fps
- Max. fps: 2048×1536 @ 60 fps; 1920×1080 @ 60 fps
- Max. fps: 2448×2048 @ 37.5 fps; 1224×1024 @ 88.4 fps
- Ma×imum fps: 3072×2048 @ 30 fps; 1536×1024 @ 50 fps
- Max. fps: 2448×2048 @ 68.3 fps; 1224×1024 @ 175.8 fps
- Max. fps: 4000×3000 @ 25 fps; 2048×1080 @ 50 fps
- Max. fps: 5472×3648 @ 18 fps; 2736×1824 @ 50 fps
- Sensitivity:
- 2350 mV(G) @ 1/30 s
- 600 mV(G) @ 1/30 s
- 1146 mV(G) @ 1/30 s
- 425 mV(G) @ 1/30 s
- 1146 mV(G) @ 1/30 s
- 280 mV(G) @ 1/30 s
- 461 mV(G) @ 1/30 s
- Exposure time:
- 15 µs - 2 s
- 21 µs - 2 s
- 14 µs - 2 s
- 16 µs - 2 s
- 7 µs - 2 s
- 22 µs - 2 s
- 15 µs - 2 s
- Image area:
- 6.09 mm (Diagonal)
- 6.44 mm (Diagonal)
- 11.1 mm (Diagonal)
- 8.92 mm (Diagonal)
- 11.1 mm (Diagonal)
- 9.33 mm (Diagonal)
- 15.86 mm (Diagonal)
- Lens mount:
- C-Mount
- C-Mount
- C-Mount
- C-Mount
- C-Mount
- C-Mount
- C-Mount
- Software:
- Motic Images Plus 3.0 for Windows, OSX and Linux
- Motic Images Plus 3.0 for Windows, OSX and Linux
- Motic Images Plus 3.0 for Windows, OSX and Linux
- Motic Images Plus 3.0 for Windows, OSX and Linux
- Motic Images Plus 3.0 for Windows, OSX and Linux
- Motic Images Plus 3.0 for Windows, OSX and Linux
- Motic Images Plus 3.0 for Windows, OSX and Linux
- Support device:
- TWAIN, SDK and DirectShow Driver
- TWAIN, SDK and DirectShow Driver
- TWAIN, SDK and DirectShow Driver
- TWAIN, SDK and DirectShow Driver
- TWAIN, SDK and DirectShow Driver
- TWAIN, SDK and DirectShow Driver
- TWAIN, SDK and DirectShow Driver
- Supported OS:
- Windows 7, 8, 10; macOS; Linux or higher
- Windows 7, 8, 10; macOS; Linux or higher
- Windows 7, 8, 10; macOS; Linux or higher
- Windows 7, 8, 10; macOS; Linux or higher
- Windows 7, 8, 10; macOS; Linux or higher
- Windows 7, 8, 10; macOS; Linux or higher
- Windows 7, 8, 10; macOS; Linux or higher
- Power supply:
- 5 V (from USB Port)
- 5 V (from USB Port)
- 5 V (from USB Port)
- 5 V (from USB Port)
- 5 V (from USB Port)
- 5 V (from USB Port)
- 5 V (from USB Port)
Specifications
Related Information
How to Connect your Moticam onto the Eyepiece Motic Images Plus 3.0, First Steps Tutorial Motic | How to connect your Moticam onto the trinocular tube Motic | Motic Images Plus 3.0 - Calibration tutorial
Videos
Frequently Bought Together