12 V DC Power Supply
Catalog # 470345-638
Supplier: Wards
Specifications
- Description:12 V DC power supply
- Cat. no.:470345-638
Specifications
About this item
With CE certification, this power supply is specifically designed for use with Hoffman voltmeters, ensuring accurate and reliable readings in electrolysis experiments.
- Power supply for Hoffmann voltmeter
- 12 V DC 2 amp main input 120 V, output wattage 24 W max. input wattage 28 W max. Fuse: F0.5A/250V
- Heavy duty gray case
- Includes 120 V power cord