AssureWear™ Isolation Gown with Neck Ties, Medicom
Catalog # CA76545-388
Supplier: Medicom
Specifications
- Clothing Size:XL
- Closure type:Back fastening
- Garment application:Laboratory
- Gender:Unisex
- Pockets:Without pockets
- Color:Yellow
- Seam type:Ultrasonically welded
- Cat. no.:CA76545-388
Specifications
About this item
AssureWear™ SMMS isolation gown with neck ties.
- Thumb loop cuffs to prevent sleeves from riding up
- Comfortable fit
Sewn seams provide superior strength.
Packaging: Gowns are packaged 10/bag, 10 bags/case.