Order Entry
Canada
ContactUsLinkComponent
Eisco Glass Graduated Cylinder with Stopper and Hexagonal Base - Class A
Eisco Glass Graduated Cylinder with Stopper and Hexagonal Base - Class A
Catalog # 470344-670
Supplier:  Wards
undefined
Eisco Glass Graduated Cylinder with Stopper and Hexagonal Base - Class A
Catalog # 470344-670
Supplier:  Wards
Supplier Number:  CH0349L

Specifications

  • Capacity:
    100 ml
  • Description:
    Blue markings
  • Cat. no.:
    470344-670
  • ST Stopper No.:
    19/26
  • Graduations:
    1 ml

Specifications

About this item

High-quality borosilicate Class A glass cylinder with an interchangeable polypropylene stopper and hexagonal base.

  • Made of high quality, heavy duty, borosilicate 3.3 glass
  • Conforms with DIN ISO 4788 Class A tolerance standards
  • Interchangeable polypropylene stopper
  • hexagonal base provides maximum stability and prevents rolling when placed on side
  • Easy-to-read blue graduations and specifications contrast against light color liquids

No spout. Class A tolerance conforms with DIN ISO standards. Autoclavable, with superior chemical durability. Low temperature gradient - can withstand high temperatures and thermal shocks. Calibrated to contain.

Eisco Labs Borosilicate glass has the following heat tolerances:
- Strain Point 515 °C
- Annealing Point 565 °C
- Softening Point 820 °C

Packaging: One unit per pack.