Moticam® 1080X Digital Camera Wi-Fi, Motic
Catalog # CA76559-276
Supplier: Motic
Specifications
- Resolution:2 MP
- Sensor size:1/1.9"
- Description:Moticam® 1080X digital camera
- Model:Moticam® 1080X
- Frame rate:Max. fps (USB): 1920×1080 @ 30 fps
Max. fps (HDMI): 1920×1080 @ 60 fps - Exposure time:0.06 - 918 ms
- Supported OS:Windows XP SP3; Windows Vista; Windows 7; Windows 8; Windows 10; mac OS; Linux
- Lens mount:C-Mount
- Pixel size:3.75×3.75 μm
- Image area:7.20×4.05 mm
- Interfaces:USB, HDMI, SD Card
- Scan:Progressive scan
- Sensor:IMX185
- Software:MotiConnect for Android/iOS; Motic Images Plus 3.1 for Windows/Mac OS
- Cat. no.:CA76559-276
Specifications
About this item
The HD affordable multi-tasking microscopy camera. The Moticam® 1080 is dedicated to documentation of microscopic results with a clear focus on maximum color fidelity and fast live image. It does not require a computer for standard operation, as it comes with an on-board software that will allow you to use it by simply connecting it to a screen through its HDMI port, and with a mouse connected to the USB port of the camera.
- Unlike other cameras, the Moticam® 1080X does not require a computer
By having an integrated SD card slot, not only does saving images not require a computer, but it also allows flexibility to save portable data.
Simply plug the camera through the HDMI port and display images with the use of the onboard software and a USB mouse through an HDMI monitor.
Delivery: Package includes 12 V power adapter, CS ring, Motic 4-dot calibration slide, dust cap, manual, 12 mm lens, adapter φ30/φ38, macro tube, macro calibration card.
Frequently Bought Together