PYREX® Heavy Duty Conical Centrifuge Tube 40 ml, with Pourout, Corning
Catalog # 21022-760
Supplier: Corning
Product available on GSA Advantage®
Specifications
- Volume:40 ml
- Description:Heavy wall tube, plain
- Environmentally Preferable:Low Manufacturing Impact
- Environmental certification:I-RECs, ISO 14001 - Monterrey
- Cat. no.:21022-760
- Maximum RCF:6000×g
- Supplier No.:8320-40
Specifications
About this item
These heavy duty 40 ml PYREX® conical centrifuge tubes are made with increased wall thickness for greater mechanical strength.
In order to conform to outside diameter and overall length limitations imposed by centrifuge rotors and supports, it has been necessary to reduce the capacity these heavy duty tubes. Tubes have pour out spout for easy decanting.