Order Entry
Canada
ContactUsLinkComponent
LoadWell™ Gel-Loading Pipette Tips
LoadWell™ Gel-Loading Pipette Tips
Catalog # 470347-460
Supplier:  MTC BIO, INC.
undefined
LoadWell™ Gel-Loading Pipette Tips
Catalog # 470347-460
Supplier:  MTC BIO, INC.
Supplier Number:  P5720

Specifications

  • Volume:
    200 µl
  • Length:
    69 mm (25 mm capillary length)
  • Cat. no.:
    470347-460
  • Sterile:
    +

Specifications

About this item

These thin-tip pipette tips are ideal for precise sample dispensing into electrophoresis wells.

  • Narrow diameter, flexible capillary
  • Universal fir for standard pipettors
  • E-beam sterilized
  • Free of RNase, DNase, and pyrogens
  • Convenient rack packaging

LoadWell™ Gel loading tips have a 0.7 mm outer diameter microcapillary orifice, ideal for introducing samples into gel electrophoresis wells. Designed to fit all standard 200 µl pipettes (as well as 20, 50 and 100 µl pipettes), they are supplied sterile (e-beam), and packaged in autoclavable racks of 96 tips. Produced from virgin, medical grade polypropylene, they are RNase, DNase, endotoxin, and pyrogen free.