Specifications
- Width:63 mm (2.48")
- Description:Smart-retractable squeeze-trigger utility knife
- Height:20 mm (0.77")
- Length:167 mm (6.57")
- Material:GFN/POM/carbon steel
- Cat. no.:76579-624
- Weight:0.16 lbs.
- Blade Material:Zirconium oxide
- Blade Type:Slice 10526 (Optional: Slice 10528)
Specifications
About this item
The smart-retractable squeeze-trigger utility knife combines safety and convenience with a quick-to-deploy finger-friendly® blade that retracts when it is not in use. A favorite of industrial workers, the squeeze trigger is easy to use with gloves: no slider or button to hold and the installed lanyard hole keeps it handy.
- Ambidextrous design
- Non-conductive, non-magnetic blade
- Chemically inert blade never rusts
- Oil and lubricant free blade
- Blade edge lasts up to 11× longer than metal
- Fewer blade changes - fewer injuries
- No-tool blade change
The Slice® 10564 smart-retracting squeeze-trigger utility knife brings a new level of safety to this popular handle style. Not only does it feature smart retraction the blade retracts when it loses contact with the cutting surface, even if the trigger is engaged but it includes a finger-friendly® blade. Slice blades are designed with a patent-pending edge that cuts effectively and is safe to the touch. This means that any slips are unlikely to cause serious injuries. In addition, our advanced ceramic blades never rust and last 11 times longer than standard steel blades. The 10564’s squeeze-trigger handle makes getting to work easy: just pick up and squeeze handy when you are wearing safety gloves. Its textured grip reduces slip, and the sturdy glass-filled nylon handle is designed for heavy industrial use.