Moticam® BTI10 Tablet Digital Camera, Motic
Catalog # CA76595-464
Supplier: Motic
Specifications
- Model:BTI 10
- Resolution:4MP
- Sensor Type:CMOS
- Sensor size:⅓"
- Description:Tablet camera
- Frame rate:30 fps (depending on WiFi strength)
- Exposure time:0.03 ms - 0.03 s
- Supported OS:Windows 7,8,10; macOS; Android 4,0 or higher; iOS 7 or higher
- Lens mount:C-mount
- Pixel size:2.0×2.0 μm
- Pixels (W×H):2592×1520
- Signal-to-noise ratio:38.3 dB
- Display:10" (IPS) 16:10 ratio
- Dynamic range:64.6 dB
- Image area:5.44×3.07 mm
- Interfaces:USB 2.0; WiFi; Ethernet
- Power supply:12 V (external power supply)
- Scan:Progressive scan
- Sensitivity:1.9 V/ Lux-sec (550 nm)
- Software:MotiConnect App for Windows, mac, Linus, iOS and Android (download only)
- Cat. no.:CA76595-464
Specifications
About this item
The Moticam BTI10 unlike other Moticams is combined with a 4.0MP and a 10" Android tablet that will deliver fast live images up to 30 fps. By using our pre-installed app, MotiConnect, simply log on with your tablet and begin to capture, edit, and save your images.
- 10" LCD Android tablet with 1280×800 screen resolution
- Connection: Wi-Fi (2.4 and 5 GHz), Ethernet
- Wi-Fi resolution: 4.0 MP captured video resolution
- Wi-Fi: Wi-Fi output (802.1 a/b/g/n/ac supporting both hot-spot mode or using existing Wi-Fi network)
- Preloaded optimized MotiConnect app
Moticam® BTI is the most flexible tablet solution, consisting of a 4 MP camera with a built-in adjustable bracket that allows you to mount your own tablet. The camera can be connected via Wi-Fi to an iOS or android tablet. The Moticam BTI will help microscope users visualize, edit and share the microscope images, enabling computer-free digital microscopy.