Eisco Beaker Brush
Beaker brush, Natural bristle, 3.75", Wood, 12"
Catalog # 470343-614
Supplier: Wards
Supplier #: CH0214A
Jump to:
Product Details & Documents
Four sections of fiber bristles for 360° cleaning action.
- Premium wood handle for easy grip
- Designed for use in professional laboratories
Semi-stiff, fiber bristle brush is perfect for scrubbing laboratory glassware, cups, bowls, bottles, jars, vases, beakers and more. Brush features a premium wooden handle. Brush measures 12" in total length, with the bristle section measuring 5" in length and 3.75" in diameter at it's widest point. The wooden handle measures 7" in length.
Specifications
- Bristle material:Natural bristle
- Brush head Ø:3.75"
- Handle material:Wood
- Description:Beaker brush
- Total length:12"
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



