Order Entry
Canada
ContactUsLinkComponent
Pro-Wipe® AP All-Purpose Industrial Rayon/Polyester Non-woven Wipes, Berkshire
Pro-Wipe® AP All-Purpose Industrial Rayon/Polyester Non-woven Wipes, Berkshire
Catalog # 76424-328
Supplier:  Berkshire
undefined
Pro-Wipe® AP All-Purpose Industrial Rayon/Polyester Non-woven Wipes, Berkshire
Catalog # 76424-328
Supplier:  Berkshire
Supplier Number:  PWAP09.24

Specifications

  • Description:
    Pro-Wipe® AP All-purpose industrial rayon/polyester non-woven wipe
  • Material:
    Polyester 50%/rayon 50%
  • Cat. no.:
    76424-328
  • Packaging:
    Flat pack; 150 sheets/pack
  • W×L:
    23×23 cm (9×9")

Specifications

About this item

Pro-Wipe® AP are tough, low-linting non-woven wipes.

  • Chemically compatible with common cleaning and disinfecting solutions
  • Low-linting and abrasion-resistant
  • Knife cut edge
  • Autoclavable
  • Absorbs water and oil based solutions
  • Smooth and soft with high strength and durability
  • Highly absorbent core due to inner layer of cellulose

Pro-Wipe®AP is an all-purpose industrial rayon/polyester nonwoven wipe. Durable and low-linting, Pro-Wipe ®AP is tough enough to be a rag replacement and clean enough to be used in a controlled manufacturing environment.