Order Entry
Canada
ContactUsLinkComponent
Eisco Barnes Dropping Bottle, 30 ml
Eisco Barnes Dropping Bottle, 30 ml
Catalog # 470343-968
Supplier:  Wards
undefined
Eisco Barnes Dropping Bottle, 30 ml
Catalog # 470343-968
Supplier:  Wards
Supplier Number:  CH0193

Specifications

  • Capacity:
    30 ml
  • Cat. no.:
    470343-968

Specifications

About this item

Heavy-duty with thick walls.

  • Made of high quality transparent soda glass
  • Perfect for transferring and mixing oils, indicators, stains or other aqueous solutions
  • Includes a screw top cap with built-in glass 1 ml capacity pipette dropper and rubber bulb

Suitable for a variety of applications in the classroom or laboratory. Bottle (with screw cap) measures 3.75" tall and 1.4" in Ø. Total capacity: 30 ml.