Order Entry
Canada
ContactUsLinkComponent
 
Eisco Amber Glass Dropping Bottle, 180 ml
Catalog # 470343-872
Supplier:  Wards
undefined
Eisco Amber Glass Dropping Bottle, 180 ml
Catalog # 470343-872
Supplier:  Wards
Supplier Number:  CH0187H

Specifications

  • Capacity:
    180 ml
  • Color:
    Amber
  • Description:
    Dropping bottle
  • Environmentally Preferable:
  • Cat. no.:
    470343-872

Specifications

About this item

Perfect for transferring and mixing stains, indicators, oils, or other aqueous solutions.

  • High quality dropping bottle made of soda glass
  • Amber color glass appropriate for light-sensitive contents
  • Includes a screw top cap with built in glass pipette dropper and rubber bulb
  • 180 ml (6 oz.) capacity

Suitable for a variety of applications in the classroom or laboratory. Bottle includes a screw top cap with built in glass pipette dropper and rubber bulb. Bottle (with screw cap) measures 6" tall and 2.2" in diameter.