Eisco Acrylic Bell Jar
Catalog #: 470343-798
Supplier: Wards
Specifications
- O.D.:12"
- Description:Acrylic bell jar
- Height:7"
- Cat. no.:470343-798
Specifications
About this item
An economical and safer option to traditional glass bell jars.
- Made of high-quality acrylic
- Lighter than traditional glass bell jars
- No risk of shatter
- For use in vacuum experiments
- Ideal for student use
This acrylic bell jar can be used in many experiments including demonstrating the behavior of sound within a vacuum. Accepts a 3.5 cm (1.37") stopper, not included.
Customers Who Bought This Also Bought