BioFit Bridgeport Cleanroom ESD Chairs, ISO 5 ESD
Supplier: BioFit
Certificates
About this item
Bridgeport series chairs boast a number of features and benefits that make them a popular choice for laboratory, healthcare, education and technical workspaces. The ergonomic design enhances user comfort and productivity when sitting for prolonged periods.
- ISO 5 Cleanroom ESD combination chair
- Easily adjust seat-height from seated position
- Height and tilt adjustable backrests with lumbar support
- Dual-wheel resistance casters enhance user safety by inhibiting seating from rolling away on hard floors or 2"" high polyamide glides
- Adjustable and fixed height footrings
Seating solutions are crafted with user comfort, health and wellbeing in mind. Products meet or exceed rigorous industry standards and nearly all carry a 13-year warranty with a lifetime warranty on the pneumatic mechanisms.
The products are renowned for proven performance and reliability, backed by a history of over 75 years improving the workplace experience by providing ergonomic seating for laboratory, healthcare, technology, education, industrial, office and custom applications.
Certifications: LEED® compliant for use in commercial interiors complies with ANSI/BIFMA X5.1 product safety and performance standards.
Caution: This product can expose you to chemicals including wood dust, which is known to the State of California to cause cancer. For more information go to www.p65warnings.ca.gov.
Specifications
- Catalog No:
- 76422-972
- 76422-996
- 76422-954
- 76423-012
- 76423-014
- 76422-986
- 76423-010
- 76422-966
- 76422-982
- 76423-006
- 76422-950
- Model:
- 76422-972
- 76422-996
- 76422-954
- 76423-012
- 76423-014
- 76422-986
- 76423-010
- 76422-966
- 76422-982
- 76423-006
- 76422-950
- For use with:
- Medium height benches
- Low benches/desks
- High benches
- Medium height benches
- Medium height benches
- High benches
- Medium height benches
- Low benches/desks
- High benches
- Medium height benches
- Low benches/desks
- Frame colour/finish:
- Chrome
- Chrome
- Chrome
- Chrome
- Chrome
- Chrome
- Chrome
- Chrome
- Chrome
- Chrome
- Chrome
- Frame material:
- 25.6" high profile cast aluminum
- 23" tubular steel
- 25.6" high profile cast aluminum
- 25.6" high profile cast aluminum
- 25.6" high profile cast aluminum
- 23" tubular steel
- 23" tubular steel
- 25.6" high profile cast aluminum
- 23" tubular steel
- 23" tubular steel
- 25.6" high profile cast aluminum
- Seat/back color:
- Microcon blue vinyl
- Microcon blue vinyl
- Microcon blue vinyl
- Microcon blue vinyl
- Microcon blue vinyl
- Microcon blue vinyl
- Microcon blue vinyl
- Microcon blue vinyl
- Microcon blue vinyl
- Microcon blue vinyl
- Microcon blue vinyl
- Seat dimensions:
- 18W×16.5D×3"T
- 18W×16.5D×3"T
- 18W×16.5D×3"T
- 18W×16.5D×3"T
- 18W×16.5D×3"T
- 18W×16.5D×3"T
- 18W×16.5D×3"T
- 18W×16.5D×3"T
- 18W×16.5D×3"T
- 18W×16.5D×3"T
- 18W×16.5D×3"T
- Backrest dimensions:
- W×H 14.5×9.5"
- W×H 14.5×9.5"
- W×H 14.5×9.5"
- W×H 14.5×9.5"
- W×H 14.5×9.5"
- W×H 14.5×9.5"
- W×H 14.5×9.5"
- W×H 14.5×9.5"
- W×H 14.5×9.5"
- W×H 14.5×9.5"
- W×H 14.5×9.5"
Specifications
Frequently Bought Together