Designed for BSL2 medical bloodborne and ISO 5/Class 100 cleanroom applications.
- Fluid resistant level 2 barrier, OSHA 29 CFR 1910 compliance
- ISO 5/Class 100 cleanroom tested
- Risk area: BSL1, BSL2
- Air permeability 18 CFM for wearer comfort
- Durable 'long life' construction, 200+ commercial wash rated
Jacket length provides wearers 5'4" and shorter frontal coverage to knees for OSHA compliance. Fluid resistant barrier coat provides 360° protection front and back from incidental splash of blood, body fluids, and all aqueous liquids. Tested AAMI PB70 level 2; assists with OSHA 29 CFR 1910 compliance. Coats are tested ISO 5/Class 100 cleanroom level of performance. Manufactured from continuous filament, low-linting polyester yarns. Anti-static 10 (9), Test Method 76. Air permeability 18 CFM, comfortable when worn in normal room temperatures (72 °F/22.2 °C) with humidity <50%.
Durable long life construction, with 'no fail' pockets and lifetime guaranteed stainless closures. Stain resistant to blood, bleach, all aqueous liquids, and bleach safe cuffs. 225 hot water (160 °F) commercial wash tested, 200+ wash rated.
Choice of 5 colors (white, ceil blue, royal, black, and green), in sizes XS to XXL. Stain resistant fabric and cuffs. Anti-static fabric prevents false instrument readings, damage to computers. Low lint fabric prevents sample contamination, and is ideal for molecular testing. Coats feature 3 pockets; double stitched and bar tacked design. Stainless snap closures are lifetime guaranteed. Durable cuffs for overgloving are bleach safe in all colors. Hang loop on outside back of collar. Side vents for pant pocket access. Autoclaveable fabric (4 min. @ 274 °F/134.4 °C). Launder using home/laundromat or commercial equipment. Instructions furnished meet CDC/HICPAC recommendations for processing medical bloodborne linen.
- Catalog No:
- 470304-278
- 470304-410
- 470304-408
- 470304-406
- 470304-404
- 470304-402
- 470304-400
- 470304-398
- 470304-396
- 470304-394
- 470304-392
- 470304-262
- 470304-276
- 470304-274
- 470304-272
- 470304-270
- 470304-268
- 470304-266
- 470304-264
- 470304-288
- 470304-286
- 470304-284
- 470304-282
- 470304-280
- Garment application:
- Medical, Cleanroom, Laboratory
- Medical, Cleanroom, Laboratory
- Medical, Cleanroom, Laboratory
- Medical, Cleanroom, Laboratory
- Medical, Cleanroom, Laboratory
- Medical, Cleanroom, Laboratory
- Medical, Cleanroom, Laboratory
- Medical, Cleanroom, Laboratory
- Medical, Cleanroom, Laboratory
- Medical, Cleanroom, Laboratory
- Medical, Cleanroom, Laboratory
- Medical, Cleanroom, Laboratory
- Medical, Cleanroom, Laboratory
- Medical, Cleanroom, Laboratory
- Medical, Cleanroom, Laboratory
- Medical, Cleanroom, Laboratory
- Medical, Cleanroom, Laboratory
- Medical, Cleanroom, Laboratory
- Medical, Cleanroom, Laboratory
- Medical, Cleanroom, Laboratory
- Medical, Cleanroom, Laboratory
- Medical, Cleanroom, Laboratory
- Medical, Cleanroom, Laboratory
- Medical, Cleanroom, Laboratory
- Gender:
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Sleeve or leg length:
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Closure type:
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Fabric:
- 99% polyester/1% carbon
- 99% polyester/1% cotton
- 99% polyester/1% cotton
- 99% polyester/1% cotton
- 99% polyester/1% carbon
- 99% polyester/1% carbon
- 99% polyester/1% carbon
- 99% polyester/1% carbon
- 99% polyester/1% carbon
- 99% polyester/1% carbon
- 99% polyester/1% carbon
- 99% polyester/1% carbon
- 99% polyester/1% carbon
- 99% polyester/1% carbon
- 99% polyester/1% carbon
- 99% polyester/1% carbon
- 99% polyester/1% carbon
- 99% polyester/1% carbon
- 99% polyester/1% carbon
- 99% polyester/1% carbon
- 99% polyester/1% carbon
- 99% polyester/1% carbon
- 99% polyester/1% carbon
- 99% polyester/1% carbon