Order Entry
Canada
ContactUsLinkComponent
 
SureSTART™ Caps for 2 ml Polypropylene Snap Top Microvials for <2 ml Samples, Level 1 Everyday Analysis, Thermo Scientific
Catalog # TS6ERC11PE
Supplier:  Thermo Scientific
undefined
SureSTART™ Caps for 2 ml Polypropylene Snap Top Microvials for <2 ml Samples, Level 1 Everyday Analysis, Thermo Scientific
Catalog # TS6ERC11PE
Supplier:  Thermo Scientific
Supplier Number:  6ERC11PE

Specifications

  • Cap Size:
    11 mm
  • Septum:
    Blue PE
  • Description:
    Snap cap, with integral septum and thinned penetration area
  • Material:
    PE
  • Thickness:
    0.2 mm
  • Cat. no.:
    TS6ERC11PE
  • Packaging:
    100
  • Cap Color:
    Blue

Specifications

About this item

Use performance level 1 Thermo Scientific™ SureSTART™ 2 ml polypropylene snap top microvials for everyday chromatography analysis of <2 ml samples. They provide an affordable choice and can be used with all HPLC/UHPLC instrument types.

These clear plastic 2 ml snap top vials are specification certified to ensure autosampler compatible physical dimensions. Seal these snap top vials with 11 mm snap caps and septa.