Well Plate, Clear Plastic, 96 Wells, United Scientific Supplies
Catalog # 470339-414
Supplier: United Scientific Supplies
Specifications
- Color:Clear
- Cat. no.:470339-414
- L×W×H:5L×3.25W×⁵/₈"H
- Top Diameter:6 mm
- Well Depth:⁷/₁₆"
Specifications
About this item
Clear polystyrene well plates.
- Non sterile
- Also available in 24-well design (F1003)
Each plate features 96 U-bottomed wells with alpha-numeric markings.
Packaging: Pack of 10 clear polystyrene well plates with lids; Individually wrapped in plastic bags.