Eisco Brass Test Sieves, 8", Set of 6
Catalog #: 470343-930
Supplier: Wards
Specifications
- Description:Test sieves, 6/pack
- Cat. no.:470343-930
Specifications
About this item
Stackable premium quality test sieves for use with many different particle-sizing applications. Brass frames with stainless steel mesh for serial sifting of samples.
- Features stainless steel woven-wire cloth
- Sieve is full height 2.5" and measures 203 mm (8") in Ø.
Made of high quality brass and stainless steel - built to last and withstand multiple uses.
Certifications: Meets ASTM E11 and AASHTO M 92 requirements for compliance test sieves.
Customers Who Bought This Also Bought