Order Entry
Canada
Orders LinkContactUsLinkComponent
Eisco Bunsen Burner with Flame Stabilizer

Eisco Bunsen Burner with Flame Stabilizer

Supplier:   Wards
Eisco Bunsen Burner with Flame Stabilizer
Supplier:  Wards
Certificates
Eisco Bunsen Burner with Flame Stabilizer
Eisco Bunsen Burner with Flame Stabilizer

2 Options Available Below

Product Details & Documents

Standard-feature option for variety of lab applications.

  • High-quality Bunsen burner, suitable for a variety of laboratory applications
  • Aluminum burner mixing tube with brass flame stabilizer
  • Serrated inlet arm accepts 6 to 8 mm tubing

The 13 mm Ø aluminum burner mixing tube comes complete with a fixed brass flame stabilizer and is threaded into a die casted zinc alloy base. Air supply is controlled by a nickel plated brass sleeve covering ports at the lower end of the mixing tube.

Overall size: Burner 6.3 tall × 3" base Ø

Product Family Options

Product Information

  • Availability
    Price
  • 470343-848
    LPG, pack of 1
    LPG, pack of 1
    Log in for availability
    Log in for availability
    Each
    Each - 45,09 $
    45,09 $
    Each
       45,09 $

    Supplier Number: CH0093A
  • 470345-988
    Natural gas, pack of 1
    Natural gas, pack of 1
    Log in for availability
    Log in for availability
    Each
    Each - 57,80 $
    57,80 $
    Each
       57,80 $

    Supplier Number: CH0093B