Eisco Low-Voltage AC/DC Power Supply
Catalog # 470345-268
Supplier: Wards
Specifications
- Description:Low-voltage AC/DC power supply
- Cat. no.:470345-268
Specifications
About this item
Simultaneous dual output operation.
- Provides 0 to 12 V AC over 6 settings, and 0 to 12 V DC continuous variable voltage
- Maximum combined load of 12 V/6 A
- Enhanced safety features include overload/short circuit protection and thermal cutoff
- Comprehensive, thoughtfully-designed panel facilitates easy operation
- Size: 8.7×7.8×5.1"
This versatile power supply offers AC voltages of 1.5 V, 3 V, 6 V, 9 V, 12 V, and regulated, continuously variable 0 to 12 V DC voltages. Separate AC and DC color coded terminals are provided. AC and DC voltages can be used simultaneously up to a maximum combined load of 6 A. DC voltages appear on the digital display on the front panel. The output voltage is overload & short circuit protected. A thermal cut-off is also provided for protection. Supplied with IEC connector and detachable IEC lead. Operates on 120 V AC, 50/60 Hz using voltage selector switch.