Order Entry
Canada
ContactUsLinkComponent
Masterflex® L/S® High-Performance Precision Pump Tubing, Chem-Durance® Bio, Double-Y Elements for Masterflex Ultrapharm™ Pump Head, Avantor®
Masterflex® L/S® High-Performance Precision Pump Tubing, Chem-Durance® Bio, Double-Y Elements for Masterflex Ultrapharm™ Pump Head, Avantor®
Supplier:  VWR International
Certificates
Masterflex® L/S® High-Performance Precision Pump Tubing, Chem-Durance® Bio, Double-Y Elements for Masterflex Ultrapharm™ Pump Head, Avantor®
Supplier:  VWR International
Certificates

Specifications

  • Min. temperature:
  • –60 °C (–71 °F)
  • –60 °C (–71 °F)
  • Max. temperature:
  • 74 °C (165 °F)
  • 74 °C (165 °F)
  • Min. temperature (dynamic):
  • 0 °C (32 °F)
  • 0 °C (32 °F)
  • Max. temperature (dynamic):
  • 40 °C (104 °F)
  • 40 °C (104 °F)
  • Pump series:
  • L/S
  • L/S
  • Regulatory approvals:
  • FDA;Non-DEHP;RoHS;USP
  • FDA;Non-DEHP;RoHS;USP
  • Sterilisation:
  • Autoclave, Ethylene Oxide, Gamma Irradiation
  • Autoclave, Ethylene Oxide, Gamma Irradiation
  • Sterilisation method autoclave:
  • Yes
  • Yes
  • Sterilisation method EtO:
  • Yes
  • Yes
  • Sterilisation method gamma:
  • Yes
  • Yes

Specifications

Related Information

Frequently Bought Together