Order Entry
Canada
ContactUsLinkComponent
Innovating Science® A Safer Flame Test: Identification of Metal Lab Activity
Innovating Science® A Safer Flame Test: Identification of Metal Lab Activity
Catalog # 470343-446
Supplier:  Ward's Science
undefined
Innovating Science® A Safer Flame Test: Identification of Metal Lab Activity
Catalog # 470343-446
Supplier:  Ward's Science
Supplier Number:  IS2520
Restricted Products: To process your orders without delay, please provide the required business documentation to purchase this product.

To order chemicals, medical devices, or other restricted products, please provide identification that includes your business name and shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of identification are:

  • • Issued document with your organization's Federal Tax ID Number
  • • Government issued document with your organization's Resale Tax ID Number
  • • Any other Government ID that includes the business name and address

Avantor will not lift restrictions for residential shipping addresses.

Specifications

  • Description:
    A safer flame test: identification of metal lab activity
  • Cat. no.:
    470343-446
  • No. of Uses:
    6

Specifications

About this item

Learn about the flame test, an analytical technique often used for the identification of certain elements, primarily metal ions.

  • Students will observe the different colors of flames when different elements are passed through a flame.
  • Aligned to NGSS Practices
  • Performance expectations: MS-PS1-1, MS-PS1-2, HS-PS1-2, HS-PS1-4
  • Disciplinary core ideas: PS1.A, PS1.B
  • Cross cutting concepts include patterns, scale proportion and quantity, energy and matter
  • Engineering practices include developing and using models, analyzing and interpreting data, scientific knowledge is based on empirical evidence

The flame test is an analytical technique often used for the identification of certain elements, primarily metal ions. The color of the flame is observed and the spectra of light emitted from the flame is viewed through a spectroscope.

Traditionally, this test poses safety concerns for students in a laboratory setting. This kit minimizes these concerns by utilizing small candles that are easier to manage in a lab setting. There is no loss in the clarity of the emission spectra from the candles, making it easy for students to observe and deduce what element is causing the colored flame. This kit contains enough material for 6 groups. Teacher's Manual and Student Study Guide copymasters are included.

Delivery: Kit includes instructional manual and SDS booklet.
Caution: This product can expose you to chemicals including Methanol and Respirable crystalline silica, which are known to the State of California to cause cancer and reproductive harm. For more information go to http://www.P65Warnings.ca.gov.