Order Entry
Canada
ContactUsLinkComponent
 
Hei-PLATE Mix 'n' Heat Core+ Magnetic Hotplate Stirrers
 
undefined
Hei-PLATE Mix 'n' Heat Core+ Magnetic Hotplate Stirrers

 

  • Catalog No:
  • CA76557-398
  • CA76557-400
  • CA76557-388
  • CA76557-386
  • CA76557-382
  • CA76557-390
  • Model:
  • Hei-PLATE Mix 'n' Heat Core+ 145 mm
  • Hei-PLATE Mix 'n' Heat Core+ 135 mm
  • Hei-PLATE Mix 'n' Heat Core+ 145 mm
  • Hei-PLATE Mix 'n' Heat Core+ 145 mm
  • Hei-PLATE Mix 'n' Heat Core+, 135 mm
  • Hei-PLATE Mix 'n' Heat Core+, 135 mm
  • Plate material:
  • Kera-Disk®, ceramic coated Silumin (aluminium alloy)
  • Kera-Disk®, ceramic coated Silumin (aluminium alloy)
  • Kera-Disk®, ceramic coated Silumin (aluminium alloy)
  • Kera-Disk®, ceramic coated Silumin (aluminium alloy)
  • Kera-Disk®, ceramic coated Silumin (aluminium alloy)
  • Kera-Disk®, ceramic coated Silumin (aluminium alloy)
  • Plate dimensions:
  • Ø 145 mm
  • Ø 135 mm
  • Ø 145 mm
  • Ø 145 mm
  • Ø 135 mm
  • Ø 135 mm
  • Max. stirring capacity H₂O:
  • 20 L
  • 20 L
  • 20 L
  • 20 L
  • 20 L
  • 20 L
  • Speed range:
  • 100 - 1400 rpm
  • 100 - 1400 rpm
  • 100 - 1400 rpm
  • 100 - 1400 rpm
  • 100 - 1400 rpm
  • 100 - 1400 rpm
  • Speed accuracy:
  • ±2%
  • ±2%
  • ±2%
  • ±2%
  • ±2%
  • ±2%
  • W×D×H:
  • 17.8×30.5×15.2 cm (7×12×6")
  • 17.8×30.5×15.2 cm (7×12×6")
  • 17.8×30.5×15.2 cm (7×12×6")
  • 17.8×30.5×15.2 cm (7×12×6")
  • 17.8×30.5×15.2 cm (7×12×6")
  • 17.8×30.5×15.2 cm (7×12×6")
  • Temperature range:
  • 20...300 °C
  • 20...300 °C
  • 20...300 °C
  • 20...300 °C
  • 20...300 °C
  • 20...300 °C
  • Temperature setting accuracy:
  • ±1 K
  • ±1 K
  • ±1 K
  • ±1 K
  • ±1 K
  • ±1 K
  • Heat output:
  • 800 W
  • 800 W
  • 800 W
  • 800 W
  • 800 W
  • 800 W
  • Weight:
  • 3.0 kg (6.5 lbs.)
  • 3.0 kg (6.5 lbs.)
  • 3.0 kg (6.5 lbs.)
  • 3.2 kg (7 lbs.)
  • 3.0 kg (6.5 lbs.)
  • 3.2 kg (7 lbs.)

 

Frequently Bought Together