HOBO® Deep Ocean Temperature Data Logger
Catalog # 470323-392
Supplier: ONSET COMPUTER CORPORATION SE
Specifications
- Data memory - No. of readings:64 K bytes (43000 12-bit measurements)
- Description:HOBO deep ocean temperature data logger
- Weight:105 g (3.7 oz.)
- Cat. no.:470323-392
- Accuracy:±0.22 °C at 25 °C
- Range:−40...+125 °C (−40...+257 °F)
Specifications
About this item
The HOBO® U12 deep ocean water temperature data logger is a single-channel water temperature logger with 12-bit resolution that can record up to 43000 measurements.
- 11000 m (36080') depth rating
- Extended temperature range from −40...+125 °C
- Titanium housing for use in saltwater
- Fast readout via direct USB interface
Compatible with HOBOware® and HOBOware® Pro software for logger setup, graphing and analysis.
Ordering information: HOBO® data loggers require HOBOware® software and a USB cable. (Note: A USB cable is included with HOBOware® Pro CD or USB software purchase). For more information on required HOBOware® software Pro CD or USB drive software (not included), contact your Avantor representative.